1 In Deep Switch Box

Item #: 79267

Cat #: SB1

UPC: 687855181360

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Features:with 21/32 And 1/2 In Conduit Knockout, Standard:ul E18095, Number Of Outlet:3, Material:steel, Size:2 X 1 X 3.75in, Cubic Capacity:6.5ci

Overview

Features:with 21/32 And 1/2 In Conduit Knockout, Standard:ul E18095, Number Of Outlet:3, Material:steel, Size:2 X 1 X 3.75in, Cubic Capacity:6.5ci
Also known as: 687855181360, SB1

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)