This product has been discontinued.
Fluorescent Lamp, Instant Start, T6, 38W, 4200K
Item #: 79262
Cat #: F64T6/CW
UPC: 046135264665
Documents & Guides
Fluorescent Lamp, Instant Start, T6, 38W, 4200KFluorescent Lamp, Slimline, Instant Start, 38 Watt, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 60, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 62 inch, Standard Case Qty: 24
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fluorescent Lamp, Instant Start, T6, 38W, 4200KFluorescent Lamp, Slimline, Instant Start, 38 Watt, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 60, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 62 inch, Standard Case Qty: 24
Also known as: 046135264665, F64T6/CW, SLIMLINE
Specifications
Wattage: | 38 |
Color Temperature: | 4200 (Cool White) |
Lumens: | 2800 |
Material: | Glass |
Length: | 64 in |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Wattage: | 38 |
Lumens: | 2800 |
Length: | 64 in |
Light Technology: | Fluorescent |
Color Temperature: | 4200 (Cool White) |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)