Speed Link With "Y" Toggle, Length 6.6', Diameter 2mm, Steel

Item #: 792595

Cat #: SLK2Y300L2

UPC: 782856801771

Documents & Guides
Speed Link With "Y" Toggle, Length 6.6 Foot, Diameter 2mm, Steel/Electro-Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Speed Link With "Y" Toggle, Length 6.6 Foot, Diameter 2mm, Steel/Electro-Galvanized
Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.
Also known as: 782856801771, SLK2Y300L2

Specifications

Diameter: 2 mm
Length: 6.600 ft
Material: Steel
Diameter: 2 mm
Material: Steel
Length: 6.600 ft

Customer Reviews

No reviews for this product
(0)