This product has been discontinued.
10W PAR30 LED Lamp, 30K
Item #: 792581
Cat #: LED10PAR30/PRO/830/NFL25/P3
UPC: 046135790225
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 83, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 79022
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 83, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 79022
Also known as: 046135790225, LED10PAR30/PRO/830/NFL25/P3
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Color Rendering Index (CRI): | 83 |
Lumens: | 750 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | PAR30 (Sealed Beam) |
Lumens: | 750 |
Dimmable: | Yes |
Wattage: | 10 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)