REM 2" SQ 8W 27K TRIC 20D TRM WH RNG

Item #: 792560

Cat #: RDLED2S8-20YY-TW

UPC: 019813218526

Documents & Guides
No Documents Available
Recessed Downlights 568 Lumens Rdled2S8 2 Inch Square 8W 20 Degree Beam Spread 80CRI 2700K 1/2 Inch Trim White Trim Ring
Sign In or Register to view pricing and more.

No associated products found.

Overview

Recessed Downlights 568 Lumens Rdled2S8 2 Inch Square 8W 20 Degree Beam Spread 80CRI 2700K 1/2 Inch Trim White Trim Ring
Also known as: 019813218526, RDLED2S8-20YY-TW

Specifications

Color Rendering Index (CRI): 82
Color: White
Wattage: 8
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Color: White
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)