HID Flood Light, 1000 Watt MH, Multi-Tap

Item #: 792468

Cat #: FLLX-1000MH5PKS

UPC: 765364700200

Sign In or Register to view pricing and more.
Documents & Guides
HID Flood Light, 1000 Watt MH, Multi-TapHID Flood Light, 1000 Watt Metal Halide, 5-Tap Ballast, With Lamp, Slipfitter

Overview

HID Flood Light, 1000 Watt MH, Multi-TapHID Flood Light, 1000 Watt Metal Halide, 5-Tap Ballast, With Lamp, Slipfitter
Also known as: 765364700200, FLLX-1000MH5PKS

Specifications

Material: Die Cast Aluminum
Volts AC: 480, 120, 277, 240, 208
Type: Flood Light
Wattage: 1000
Mounting: Slipfitter
Color: Bronze
Material: Die Cast Aluminum
Type: Flood Light
Mounting: Slipfitter
Volts AC: 480, 120, 277, 240, 208
Wattage: 1000
Color: Bronze

Customer Reviews

No reviews for this product
(0)