1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 40 A

Item #: 792422

Cat #: 1492-D2C400

UPC: 887172344169

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-D2C400 MCB SUPPLEMEN

Overview

ALB 1492-D2C400 MCB SUPPLEMEN
Also known as: 887172344169, 1492-D2C400

Specifications

Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 10 kA
Family / Style: 1492
Amps: 40
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)