4.5W B11 LED Lamp, 27K

Item #: 792392

Cat #: 80820

UPC: 807154808205

Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet (B11) Chandelier Bulb Cream Candelabra (E12) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Chandelier Bulb Cream Candelabra (E12) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154808205, 80820

Specifications

Shape: B11 (Blunt Tip)
Type: LED
Lumens: 300
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Wattage: 4.500
Base: Candelabra Screw (E12)
Type: LED
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)