1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 32 A

Item #: 792349

Cat #: 1492-D2C320

UPC: 887172344176

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 32 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 32 A
Also known as: 887172344176, 1492-D2C320

Specifications

Amps: 32
Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)