Marker Tag, 304 SS, Circle, 1 Hole, 1.0"

Item #: 792342

Cat #: MT1D-Q

UPC: 074983336272

Sign In or Register to view pricing and more.
Marker tag, 1.00" circular, 304 Stainless Steel.

Overview

Marker tag, 1.00" circular, 304 Stainless Steel.
Also known as: 074983336272, MT1D-Q

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)