Carbon Monoxide Alarm

Item #: 79233

Cat #: CO5120BN

UPC: 029054856173

Documents & Guides
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 540" Diameter, 186" Depth, Color: White, Includes: 9V Battery Back-Up
Sign In or Register to view pricing and more.

No associated products found.

Overview

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 540" Diameter, 186" Depth, Color: White, Includes: 9V Battery Back-Up
Hardwired carbon monoxide alarm with digital display and battery back-up meets codes where CO alarms are required for new construction.
Also known as: 029054856173, CO5120BN, CO alarm, CO detector

Specifications

Depth: 1 7/8 in
Volts AC: 120
Mounting: Surface
Diameter: 5.400 in
Color: White
Type: Battery Backup
Depth: 1 7/8 in
Mounting: Surface
Color: White
Volts AC: 120
Diameter: 5.400 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)