1
more

5"- 6" LED Downlight, 12 Watt, 750 Lumen, 2700K, 120V
Item #: 792326
Cat #: 65BEMWLED27KM6
UPC: 190887266672
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 12 Watt, 120V, Lumens: 750, CRI: 80, Color Temperature: 2700K, Color: White Trim, Rated Life: 35,000 Hours
Sign In or Register to view pricing and more.
Overview
5"/6" Baffle LED Module, Retrofit, 12 Watt, 120V, Lumens: 750, CRI: 80, Color Temperature: 2700K, Color: White Trim, Rated Life: 35,000 Hours
The E Series LED Recessed Module combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Also known as: 190887266672, 65BEMWLED27KM6
Specifications
Wattage: | 12 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color Temperature: | 2700 (Warm White) |
Lumens: | 750 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 12 |
Diameter: | 5 in, 6 in |
Lumens: | 750 |
Dimmable: | Yes |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)