12 THHN/THWN-2 SOL Copper, Brown, 1000' CoilPak

Item #: 792320

Cat #: 58026804

UPC: 032886941054

Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 1000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 1000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886941054, 58026804

Specifications

Color: Brown
Length: 1000 ft
Gauge: 12
Material: Copper
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Color: Brown
Gauge: 12
Conductors: 1
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)