Lin II, 4', CID2, 80 CRI

Item #: 792314

Cat #: LTD3B4M2P

UPC: 056020948105

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SafeSite Linear Gen II 80 CRI, 6600 lumens, 66 Watts, 100-277V AC, Cool White, Polycarbonate lens, CID2

Overview

SafeSite Linear Gen II 80 CRI, 6600 lumens, 66 Watts, 100-277V AC, Cool White, Polycarbonate lens, CID2
Also known as: 056020948105, LTD3B4M2P

Specifications

Lumens: 6500
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6500
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)