Wallpack

Item #: 792289

Cat #: VRC-LED-1-50K-MVOLT

UPC: 753573853367

Documents & Guides
LED, 1 light engine, 50K color temperature, 120-277V, SKU - 217C5R
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED, 1 light engine, 50K color temperature, 120-277V, SKU - 217C5R
Also known as: 753573853367, VRC-LED-1-50K-MVOLT

Specifications

Type: Area Light
Color: Bronze
Light Technology: LED
Type: Area Light
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)