This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Padlockable Handle Lock, Hasp Kit Off Only
Overview
Padlockable Handle Lock, Hasp Kit Off Only
The padlockable handle lock hasp allows the handle to be locked in the ON or OFF position. (Trip-free operation allows the circuit breaker to trip when the handle lock holds the circuit breaker handle in the ON position.) The hasp mounts on the circuit breaker cover within the trimline. The cover is predrilled on both sides of the operating handle so that the hasp can be mounted on either side of the handle. The hasp will accommodate up to three padlocks with 1/4-inch (6.4 mm) shackles, one per circuit breaker. Listed per UL File E7819. (Field installation only.)
Also known as: 782113761077, FJPHLOFF
Specifications
Type: | Padlockable, Handle Lock |
Type: | Padlockable, Handle Lock |
Customer Reviews
No reviews for this product
(0)