Enclosed NEMA Lighting Contactor

Item #: 792153

Cat #: ECL03C2A4A

UPC: 782114274286

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 3r, Rainproof

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 3r, Rainproof
Also known as: 782114274286, ECL03C2A4A

Specifications

Volts AC Control: 110/120
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Size: 45 mm
IP/NEMA Rating: NEMA 3R
Volts AC Control: 110/120
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Poles: 4
Size: 45 mm

Customer Reviews

No reviews for this product
(0)