MANAGED ETHERNET SWITCH

Item #: 792086
Cat #: NT24K-DR16-AC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
NT24K-DR16-AC Managed Industrial Ethernet Switch; modular DIN rail design with 2 expansion slots; 90-264VAC / 90-300VDC power inputs

Overview

NT24K-DR16-AC Managed Industrial Ethernet Switch; modular DIN rail design with 2 expansion slots; 90-264VAC / 90-300VDC power inputs
The Red Lion N-Tron series NT24k-DR16 managed industrial Ethernet switch features connectivity for up to 16 Gigabit ports and offers a wide range of connectivity options—including 100Base, Gigabit, fiber optic and copper options—in a rugged DIN-rail mountable enclosure. Designed to handle the most demanding environments, the NT24k-DR16 delivers wire-speed throughput and includes expanded shock and vibration tolerances, extreme operating temperature range and two slots to accommodate mix-and-match port modules. N-Ring™ technology restores network communication within ~30ms of fault detection. Robust remote monitoring capabilities make management easy.
Also known as: NT24K-DR16-AC

Specifications

Type: Managed
Type: Managed

Customer Reviews

No reviews for this product
(0)