3' 10.5W T8 LED Lamp, 30K

Item #: 792040

Cat #: 10.5T8/36-3000-IF-10/1

UPC: 046677452056

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10.5W, 100-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1000(LBF), 1100(NBF), 1330(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45205-2* Mdl#: 9290011183. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.

Overview

LED Lamp, 10.5W, 100-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1000(LBF), 1100(NBF), 1330(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45205-2* Mdl#: 9290011183. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452056, 10.5T8/36-3000-IF-10/1

Specifications

Lumens: 1000, 1050, 1100, 1330
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1000, 1050, 1100, 1330
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Wattage: 10.500
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)