3' 10.5W T8 LED Lamp, 40K

Item #: 792038

Cat #: 10.5T8/36-4000-IF-10/1

UPC: 046677452070

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10.5W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1080(LBF), 1200(NBF), 1440(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45207-8* Mdl#: 9290011185. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.

Overview

LED Lamp, 10.5W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1080(LBF), 1200(NBF), 1440(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45207-8* Mdl#: 9290011185. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Also known as: 046677452070, 10.5T8/36-4000-IF-10/1

Specifications

Lumens: 1440, 1080, 1200
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Volts AC: 347
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1440, 1080, 1200
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 10.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Volts AC: 347
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)