Meter Base, 200A, 4 Jaw, OH, Horn Bypass, Line/Load Lugs, Commercial

Item #: 792025

Cat #: 1007665CH

UPC: 782113928432

Sign In or Register to view pricing and more.
200 Amp, Meter Base, 120/240 Volt Ac, 1-Phase, 4 Jaw, Overhead Service, Horn Bypass, Line & Load Lugs, 8 AWG - 250 MCM, Residential

Overview

200 Amp, Meter Base, 120/240 Volt Ac, 1-Phase, 4 Jaw, Overhead Service, Horn Bypass, Line & Load Lugs, 8 AWG - 250 MCM, Residential
Also known as: 782113928432, 1007665CH

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)