Sign In or Register to view pricing and more.
A36p Type 1, Comprehensive Offering For General Purpose To Specialized High Performance Applications, Consistent Performance From Wheel To Wheel Through Superior Manufacturing Processes, Tested For Balance, Resulting In Smooth, Vibration Free Grinding And
Overview
A36p Type 1, Comprehensive Offering For General Purpose To Specialized High Performance Applications, Consistent Performance From Wheel To Wheel Through Superior Manufacturing Processes, Tested For Balance, Resulting In Smooth, Vibration Free Grinding And
The Milwaukee 49-94-1415 is a 14 in. x 3/32 in. x 1 in. Cut-off wheel (Type 1). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Also known as: 045242218509, 49-94-1415
Specifications
Customer Reviews
No reviews for this product
(0)