Contact Block, Not Fingersafe, 1 Normally Open, Type G, 30mm

Item #: 792

Cat #: 9001KA2G

UPC: 785901028871

Sign In or Register to view pricing and more.
Contact Block, Not Fingersafe, 1 Normally Open, Type G, 30 mm

Overview

Contact Block, Not Fingersafe, 1 Normally Open, Type G, 30 mm
Also known as: 785901028871, 9001KA2G

Specifications

Type: Contact Block, Not Fingersafe
Size: 30 mm
Standards: California Proposition 65
Type: Contact Block, Not Fingersafe
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)