Milw 48-89-2825 9/64in 12/pack Thun

Item #: 791932

Cat #: 48-89-2825

UPC: 045242184538

Sign In or Register to view pricing and more.
Thunderbolt Web, Provides Longer Life And Faster Driller Times, Parabolic Flute,clears Chips Faster, 135deg Split Point, Precision Start No Walking, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Size: 9/64in

Overview

Thunderbolt Web, Provides Longer Life And Faster Driller Times, Parabolic Flute,clears Chips Faster, 135deg Split Point, Precision Start No Walking, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Size: 9/64in
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
Also known as: 045242184538, 48-89-2825

Specifications

Diameter: 9/64 in
Material: Steel
Diameter: 9/64 in
Material: Steel

Customer Reviews

No reviews for this product
(0)