8
more
THUNDERBOLT® Black Oxide Drill Bits, 7/32 Dia., 12 Pack
Item #: 791930
Cat #: 48-89-2830
UPC: 045242184583
Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-89-2830 7/32IN 12/PACK
Overview
MIL 48-89-2830 7/32IN 12/PACK
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
Also known as: 045242184583, 48-89-2830
Specifications
Diameter: | 7/32 in |
Length: | 3 in |
Material: | High-Speed Steel |
Diameter: | 7/32 in |
Material: | High-Speed Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)