15/64IN 12/PACK THUNDERBOLT BLACK OXIDE DRILL BIT

Item #: 791929

Cat #: 48-89-2831

UPC: 045242184590

Sign In or Register to view pricing and more.
MIL 48-89-2831 15/64IN 12/PAC

Overview

MIL 48-89-2831 15/64IN 12/PAC
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
Also known as: 045242184590, 48-89-2831

Specifications

Length: 3 in
Material: High-Speed Steel
Length: 3 in
Material: High-Speed Steel

Customer Reviews

No reviews for this product
(0)