Red Helix Cobalt 3/32" Drill Bit

Item #: 791865

Cat #: 48-89-2303

UPC: 045242188185

Sign In or Register to view pricing and more.
Documents & Guides
135° Split Point for Precision Start No Walking, RED HELIX™ for Rapid Material Extraction, ENHANCED TAPERED WEB™ Increases Flute Durability & Core Strength

Overview

135° Split Point for Precision Start No Walking, RED HELIX™ for Rapid Material Extraction, ENHANCED TAPERED WEB™ Increases Flute Durability & Core Strength
The MILWAUKEE® RED HELIX™ Cobalt 3/32" Drill Bit is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The 135° SPLIT POINT TIP™ delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood. The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits™.
Also known as: 045242188185, 48-89-2303

Specifications

Size: 3
Size: 3

Customer Reviews

No reviews for this product
(0)