Enclosure, Hinged, Padlock Latches, 12" x 12" x 6"

Item #: 791551

Cat #: J1212HW

UPC: 785928342806

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 12 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 12 x 12 x 6 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928342806, J1212HW

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Size: 12 x 12 x 6 in
Height: 12 in
Depth: 6 in
Material: Fiberglass
Width: 12 in
Color: Gray
Size: 12 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)