This product may not be available in all locations.
1
more

Photoelectric Sensor, 55 Series, Thru - Beam, 115VAC
Item #: 791383
Cat #: 1255A-6511
UPC: 782113822259
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 55 Series, Thru-Beam, Detector, 100 Foot (30.5 M) Sensing Range, Infrared Beam, 115 Volt AC, Cable, Vmos Output, Light Operate
Overview
Photoelectric Sensor, 55 Series, Thru-Beam, Detector, 100 Foot (30.5 M) Sensing Range, Infrared Beam, 115 Volt AC, Cable, Vmos Output, Light Operate
Also known as: 782113822259, 1255A-6511
Specifications
Mounting: | Panel |
Type: | Thru Beam Source, Photoelectric Sensor |
Range: | 100 ft |
Length: | 6 ft |
Volts AC: | 115 |
Mounting: | Panel |
Range: | 100 ft |
Volts AC: | 115 |
Type: | Thru Beam Source, Photoelectric Sensor |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)