M400 BU/ED37 (PK X 6)

Item #: 791297

Cat #: 90804S

UPC: 726585908042

Sign In or Register to view pricing and more.
M400 BU/ED37 (PK X 6)Lamp, Shatter-Resistant, Metal Halide, M400 BU/ED37 (PK X 6), 400 Watts, 36000 Initial Lumens, 360 Deg Beam Angle, 4000 K, 65 CRI, Clear Finish, M59/S Ballast, ED37 Shape, 4.6 IN Dia, 11.5 IN Long, ED37 Bulb, Mogul (E39) Base, 20000 Avg Life Hrs, PFA Coating

Overview

M400 BU/ED37 (PK X 6)Lamp, Shatter-Resistant, Metal Halide, M400 BU/ED37 (PK X 6), 400 Watts, 36000 Initial Lumens, 360 Deg Beam Angle, 4000 K, 65 CRI, Clear Finish, M59/S Ballast, ED37 Shape, 4.6 IN Dia, 11.5 IN Long, ED37 Bulb, Mogul (E39) Base, 20000 Avg Life Hrs, PFA Coating
Also known as: 726585908042, 90804S

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color: Clear
Color Temperature: 4000 (Cool White)
ANSI Code: M59/S
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Angle: 360°
Shape: ED37 (Elliptical Dimple)
Color: Clear
ANSI Code: M59/S
Base: Mogul Screw (E39)
Light Technology: HID
Lumens: 36000
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65
Angle: 360°

Customer Reviews

No reviews for this product
(0)