25 and 30 kW Cold Weather Kit

Item #: 791148
Cat #: 5629CH
UPC: 786685357287
Sign In or Register to view pricing and more.
Documents & Guides
25KW AND 30KW COLD WEATHER KIT 1.6L ENGINE *** Discontinued ***

Overview

25KW AND 30KW COLD WEATHER KIT 1.6L ENGINE *** Discontinued ***
Also known as: 786685357287, 5629CH

Specifications

Wattage: 30 kW, 25 kW
Wattage: 30 kW, 25 kW

Customer Reviews

No reviews for this product
(0)