Breaker, Molded Case, Spectra, 3P, 600V, 60A, Frame, 65kAIC

Item #: 79098

Cat #: SELA36AT0060

UPC: 783164211467

Documents & Guides
Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 60 Amp, Frame, 65 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 60 Amp, Frame, 65 kAIC
Also known as: 783164211467, SELA36AT0060

Specifications

Poles: 3
Volts AC: 480
Family / Style: Spectra
Amps: 60
Interrupt Rating AC: 65 kA
Poles: 3
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 60

Customer Reviews

No reviews for this product
(0)