Meter Stack, 200A, 4 Jaw, 120/240VAC, 6 Sockets, Ringless, 600A Buss

Item #: 79085

Cat #: TMMR6620R

UPC: 783164195064

Documents & Guides
Meter Stack, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 6 Sockets, Ringless, 600 Amp Buss, UG Service Only, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 6 Sockets, Ringless, 600 Amp Buss, UG Service Only, NEMA 3R
Also known as: 783164195064, TMMR6620R

Specifications

Amps: 200, 600
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
IP/NEMA Rating: NEMA 3R
Amps: 200, 600
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 6

Customer Reviews

No reviews for this product
(0)