Sloped Top, Accessory Front

Item #: 790836
Cat #: PST5A86
UPC: 783510365196
Sign In or Register to view pricing and more.
Documents & Guides
Sloped Front with Accessory Opening, 500x800x600mm, Lt Gray, Steel

Overview

Sloped Front with Accessory Opening, 500x800x600mm, Lt Gray, Steel
Enclosure is available in two heights: 500 mm and 700 mm. Upper front opening for door/cover options has a 5-degree slope. Lower section is suitable for keyboard or other front options. Rear opening(s) for door and cover options. The internal mounting hole pattern accommodates most ProLine internal accessories. Optional ProLine Frame Shelf or ProLine Grid System provides a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm ProLine frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm size to be suspended from an overhanging pendant arm. Sloped fronts with accessory opening are Type 304 stainless steel or 14 gauge steel with RAL 7035 textured light-gray polyester powder paint finish.
Also known as: 783510365196, PST5A86

Specifications

IP/NEMA Rating: IP55
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 19.690 in
IP/NEMA Rating: IP55
Width: 31.500 in
Height: 19.690 in
Material: Steel
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)