This product may not be available in all locations.
5
more

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42
Item #: 79078
Cat #: TM42420C
UPC: 783164190045
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, Top Feed, 42 Space, 42 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, Top Feed, 42 Space, 42 Circuits, NEMA 1, Combo
Also known as: 783164190045, TM42420C
Specifications
Type: | Main Breaker |
Amps: | 200 |
Phase: | 3 |
Volts AC: | 208Y, 120/240 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Phase: | 3 |
Mounting: | Flush, Surface |
Circuits: | 42 |
Amps: | 200 |
Volts AC: | 208Y, 120/240 |
IP/NEMA Rating: | NEMA 1 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)