PanelView Plus 7 Std 900W Brandless Graphic Term, 9 in, Touch Color

Item #: 790742

Cat #: 2711P-T9W21D8S-B

UPC: 885630920634

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Std 900W Brandless Graphic Term, 9 in, Touch Color, Single Ethernent, 18-30 Volt DC

Overview

PanelView Plus 7 Std 900W Brandless Graphic Term, 9 in, Touch Color, Single Ethernent, 18-30 Volt DC
Quickly understand machine statuses and make better decisions. Allen-Bradley® Bulletin 2711P PanelView™ Plus 7 graphic terminals provide a clear machine-level view into your control system. Catalog item 2711P-T9W21D8S-B from Rockwell Automation® is a PanelView Plus 7 standard 900 W brandless.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630920634, 2711P-T9W21D8S-B

Specifications

Size: 9 in
Type: Operator Interface
Volts DC Range: 18 - 30
Size: 9 in
Volts DC Range: 18 - 30
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)