Lighting Transformer, Electronic, 75W, 12VDC, 120VAC, 0.63A

Item #: 790707

Cat #: VS12-75W

UPC: 797281471505

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input

Overview

Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input
Also known as: 797281471505, VS12-75W

Specifications

Wattage: 75
Volts AC: 120
Poles: 1
Volts DC: 12
Amps: 6.250
Wattage: 75
Poles: 1
Amps: 6.250
Volts AC: 120
Volts DC: 12

Customer Reviews

No reviews for this product
(0)