#1 ECX Shockwave Power Bit

Item #: 790696

Cat #: 48-32-4491

UPC: 045242238330

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, #1 ECX, Shockwave, Length: 2", Includes: (5) Bits

Overview

Power Bit, #1 ECX, Shockwave, Length: 2", Includes: (5) Bits
Also known as: 045242238330, 48-32-4491

Specifications

Length: 2 in
Material: Steel
Size: 1/4 in
Length: 2 in
Size: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)