AUXILIARY SWITCH ASM

Item #: 79065

Cat #: SAUXPAB1

UPC: 783164211924

Sign In or Register to view pricing and more.
Documents & Guides
All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1924

Overview

All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1924
Also known as: 783164211924, SAUXPAB1

Specifications

Type: Auxiliary/Alarm Switch, Breaker; Molded Case
Amps: 5, 0.500
Volts DC: 125
Volts AC: 240
Type: Auxiliary/Alarm Switch, Breaker; Molded Case
Volts DC: 125
Amps: 5, 0.500
Volts AC: 240

Customer Reviews

No reviews for this product
(0)