10/3 100' SJTOW,Yellow, Twist-to-Lock

Item #: 790564

Cat #: 090598802

UPC: 029892335175

Sign In or Register to view pricing and more.
Documents & Guides
Twist-to-Lock Extension Cord. SJTOW, Nema L5-20R. Size/Number Conductors: 10/3. Rating: 20 Amp, 125 VAC. Lenth: 100ft. Color: Yellow

Overview

Twist-to-Lock Extension Cord. SJTOW, Nema L5-20R. Size/Number Conductors: 10/3. Rating: 20 Amp, 125 VAC. Lenth: 100ft. Color: Yellow
Also known as: 029892335175, 090598802

Specifications

Length: 100 ft
Gauge: 10
Conductors: 3
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20R
Color: Yellow
Type: Weather Resistant
Length: 100 ft
Conductors: 3
Amps: 20
Color: Yellow
Gauge: 10
Volts AC: 120
NEMA Configuration: L5-20R
Type: Weather Resistant

Customer Reviews

No reviews for this product
(0)