Sf250 Rating Plug (std) 250/70

Item #: 79056

Cat #: SRPF250A70

UPC: 783164213164

Sign In or Register to view pricing and more.
Documents & Guides
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.

Overview

all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Also known as: 783164213164, SRPF250A70

Specifications

Poles: 3
Volts AC: 480
Amps: 70
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 70
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra

Customer Reviews

No reviews for this product
(0)