This product has been discontinued.
OSQ LED Area, Type 5 Medium, 223W, 4000K, 120-277V, Bronze
Item #: 790549
Cat #: OSQ-A-NM-5ME-S-40K-UL-BZ-Q9
UPC: 849665005285
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
LED Area/Flood Luminaire, Field Adjustable Output, 223W, 4000K, Type 5 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location
Overview
LED Area/Flood Luminaire, Field Adjustable Output, 223W, 4000K, Type 5 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location
The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The ‘B’ Input power designator is a suitable upgrade for HID applications up to 250 Watt, and the 'K’ Input power designator is a suitable upgrade for HID applications up to 400 Watt. Applications: Parking lots, walkways, campuses, car dealerships, office complexes, and internal roadways
Also known as: 849665005285, OSQ-A-NM-5ME-S-40K-UL-BZ-Q9
Specifications
Wattage: | 223 |
Type: | Flood, Luminaire |
Light Technology: | LED |
Wattage: | 223 |
Light Technology: | LED |
Type: | Flood, Luminaire |
Customer Reviews
No reviews for this product
(0)