This product may not be available in all locations.
1
more
Rating Plug, 90A, 480VAC, 267-1138 Trip Range, Spectra Series
Item #: 79050
Cat #: SRPE100A90
UPC: 783164213119
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 90 Amp, 480 Volt AC, 267 - 1138 Trip Range, Spectra Series
Overview
Rating Plug, 90 Amp, 480 Volt AC, 267 - 1138 Trip Range, Spectra Series
Also known as: 783164213119, SRPE100A90
Specifications
Poles: | 3 |
Volts AC: | 480 |
Family / Style: | Spectra |
Amps: | 90 |
Mounting: | Breaker |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Volts AC: | 480 |
Amps: | 90 |
Customer Reviews
No reviews for this product
(0)