Electronic Ballast, Fluorescent, High Output, 4-Lamp, 110W, 120V

Item #: 790496

Cat #: WH7-120-H

UPC: 872180103952

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Instant Start, 4-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: T12HO, Ballast Factor: Normal

Overview

Electronic Ballast, Fluorescent, High Output, Instant Start, 4-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: T12HO, Ballast Factor: Normal
Also known as: 872180103952, WH7-120-H

Specifications

Type: Instant Start, High Output, Electronic
Wattage: 110
Volts AC: 120
Type: Instant Start, High Output, Electronic
Volts AC: 120
Wattage: 110

Customer Reviews

No reviews for this product
(0)