![LED Key Chain Flashlight LED Key Chain Flashlight](https://rexel-cdn.com/products/image.jpg?i=2BEAE7BD-DD06-4F2D-B7CD-D5E14F2D0F54&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Key Chain Flashlight, Key-Mate, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 2.36", Diameter: 0.74", Weight: 0.9 oz, Lamp Life: 100 000 Hours, Light Output: 10 Lumens, Run Time: 96 Hours, Power Requirements: (4) LR 44 Coin Cells, Include
Overview
Key Chain Flashlight, Key-Mate, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 2.36", Diameter: 0.74", Weight: 0.9 oz, Lamp Life: 100 000 Hours, Light Output: 10 Lumens, Run Time: 96 Hours, Power Requirements: (4) LR 44 Coin Cells, Include
Also known as: 080926720015, 72001
Specifications
Lumens: | 10 |
Type: | LED, Key Chain |
Length: | 2.360 in |
Lumens: | 10 |
Length: | 2.360 in |
Type: | LED, Key Chain |
Customer Reviews
No reviews for this product
(0)