This product may not be available in all locations.
3
more

Neutral/Ground Lug Kit, 6AWG-250MCM, Cu/Al
Item #: 79043
Cat #: TLK250
UPC: 783164158540
Documents & Guides
Neutral/Ground Lug Kit, 6 AWG - 250 MCM, Cu/Al
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral/Ground Lug Kit, 6 AWG - 250 MCM, Cu/Al
Also known as: 783164158540, TLK250
Specifications
Mounting: | Panel |
Mounting: | Panel |
Customer Reviews
No reviews for this product
(0)