This product may not be available in all locations.
2
more

Neutral/Ground Lug Kit, 6AWG-2/0AWG, Cu/Al
Item #: 79042
Cat #: TLK20
UPC: 783164158533
Documents & Guides
Neutral/Ground Lug Kit, 6 AWG - 2/0 AWG, Cu/Al
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral/Ground Lug Kit, 6 AWG - 2/0 AWG, Cu/Al
Also known as: 783164158533, TLK20
Specifications
Allowable Gauge Range: | 6 - 2/0 |
Allowable Gauge Range: | 6 - 2/0 |
Customer Reviews
No reviews for this product
(0)