Operator Adapter Universal Cutout, Eaton Cutler Hammer Cable Oper, Gray, Steel

Item #: 790297

Cat #: ECHC

UPC: 783510280949

Documents & Guides
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, ECHC item, supplier Eaton Cutler Hammer Cable Oper has a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, ECHC item, supplier Eaton Cutler Hammer Cable Oper has a material of Steel colored Gray.
Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.
Also known as: 783510280949, ECHC

Specifications

Material: Steel
Height: 10.560 in
Width: 2.440 in
Material: Steel
Width: 2.440 in
Height: 10.560 in

Customer Reviews

No reviews for this product
(0)