This product may not be available in all locations.

Sg600 Rating Plug (std) 400/125
Item #: 79026
Cat #: SRPG400A125
UPC: 783164213263
Documents & Guides
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Sign In or Register to view pricing and more.
No associated products found.
Overview
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Also known as: 783164213263, SRPG400A125
Specifications
Poles: | 3 |
Amps: | 125 |
Family / Style: | Spectra |
Volts AC: | 600 |
Mounting: | Breaker |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Amps: | 125 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)