This product may not be available in all locations.
1
more
Rating Plug, 250A, 480VAC, 736-2500 Trip Range, Spectra Series
Item #: 79025
Cat #: SRPF250A250
UPC: 783164213256
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 250 Amp, 480 Volt AC, 736-2500 Trip Range, Spectra Series
Overview
Rating Plug, 250 Amp, 480 Volt AC, 736-2500 Trip Range, Spectra Series
Also known as: 783164213256, SRPF250A250
Specifications
Poles: | 3 |
Amps: | 250 |
Volts AC: | 480 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Volts AC: | 480 |
Mounting: | Breaker |
Amps: | 250 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)